Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003108

  • Zoro # G0221833


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003108
Zoro #
G0221833
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
31.80mm
Tap Thread Size
M24-3.00
Thread Size
M24x3
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Square Size
14.48mm
75% Thread Drill Size
0.8281
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
Tap Length Standard
DIN
Shank Length
91.60 mm
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D8
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Measurement System
Metric
Thread Pitch
3.00mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Features
Sharp Cutting Edge, Variable Helix Flute
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.