Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003208

  • Zoro # G0221897


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
22.80mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003208
Zoro #
G0221897
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160.00mm
Shank Dia.
22.80mm
Tap Size
M27
Tap Dimension Type
Metric
Thread Length
36.00mm
Tap Thread Size
M27-3.00
Thread Size
M27x3
Shank Length
80.00 mm
Tap Length Standard
DIN
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Square Size
17.07mm
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Thread Limit
D10
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
VC-10
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Extended Neck
Yes
Features
Sharp Cutting Edge, Variable Helix Flute
Thread Standard
Metric Coarse
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Thread Pitch
3.00mm
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, Powdered Metal, TiCN, Thread Length 36 mm, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.