Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003408

  • Zoro # G0221903


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
28.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003408
Zoro #
G0221903
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Shank Dia.
28.10mm
Tap Size
M33
Tap Dimension Type
Metric
Tap Thread Size
M33-3.50
Thread Length
42.00mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Shank Length
85.00 mm
Square Size
21.11mm
Tap Length Standard
DIN
Thread Size
M33x3.5
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
3.50mm
Coolant Fed
Coolant Through
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
VC-10
Thread Limit
D11
Secondary Material Application ISO Code
K, N, P
Features
Sharp Cutting Edge, Variable Helix Flute
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, Powdered Metal, TiCN, Thread Length 42 mm, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.