Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003608

  • Zoro # G0221748


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
33.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1654003608
Zoro #
G0221748
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
33.10mm
Tap Size
M39
Tap Dimension Type
Metric
Tap Thread Size
M39-4.00
Thread Length
47.00mm
Tap Length Standard
DIN
Drill Bit Size
34.84mm, 35.10mm, 35.36mm, 35.62mm, 35.88mm
Shank Length
90.00 mm
Thread Size
M39x4
Square Size
24.87mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Material Grade - Machining
VC-10
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Sharp Cutting Edge, Variable Helix Flute
Helix Angle
Variable
Shank Type - Machining
Straight
Thread Limit
D11
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Thread Pitch
4.00mm
Tap Shank Standard
DIN
Measurement System
Metric
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M39x4, Metric, Overall Length 200 mm, Powdered Metal, TiCN, Thread Length 48 mm, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.