Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003708

  • Zoro # G0221879


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
36.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003708
Zoro #
G0221879
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
36.30mm
Tap Size
M42
Tap Dimension Type
Metric
Thread Length
54.00mm
Tap Thread Size
M42-4.50
Thread Size
M42x4.5
Square Size
27.23mm
65% Thread Drill Size
38.20 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Tap Length Standard
DIN
Shank Length
100.00 mm
75% Thread Drill Size
37.62
Pitch Diameter Limit
D12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Series
16540
Cutting Direction - Machining
Right Hand
Thread Pitch
4.50mm
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Shank Type - Machining
Straight
Thread Limit
D12
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Helix Angle
Variable
Material Grade - Machining
V, VC-10
Extended Neck
Yes
Measurement System
Metric
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, Powdered Metal, TiCN, Thread Length 54 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D12, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.