Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003808

  • Zoro # G0221763


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
38.60mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003808
Zoro #
G0221763
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
220.00mm
Shank Dia.
38.60mm
Tap Size
M45
Tap Dimension Type
Metric
Thread Length
54.00mm
Tap Thread Size
M45-4.50
Shank Length
100.00 mm
Square Size
28.93mm
Tap Length Standard
DIN
Thread Size
M45x4.5
Pitch Diameter Limit
D12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16540
Tap Shank Standard
ANSI
Thread Limit
D12
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
V, VC-10
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Coarse
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Coolant Fed
Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
Variable
Thread Pitch
4.50mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M45x4.5, Metric, Overall Length 220 mm, Powdered Metal, TiCN, Thread Length 54 mm, Thread Limit D12, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.