Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003908

  • Zoro # G0221781


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
41.80mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003908
Zoro #
G0221781
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
250.00mm
Shank Dia.
41.80mm
Tap Size
M48
Tap Dimension Type
Metric
Pitch Diameter Limit
D13
Thread Length
60.00mm
Tap Thread Size
M48-5.00
Thread Size
M48x5
Shank Length
110.00 mm
Square Size
31.32mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric Coarse
List Number
16540
Series
16540
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Thread Limit
D13
Helix Angle
Variable
Thread Pitch
5.00mm
Thread Standard
Metric Coarse
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Material Grade - Machining
V, VC-10
Coolant Fed
Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size M48x5, Metric, Overall Length 250 mm, Powdered Metal, TiCN, Thread Length 60 mm, Thread Limit D13, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.