Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654004008

  • Zoro # G0221851


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
48.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654004008
Zoro #
G0221851
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25.00mm
Shank Dia.
48.10mm
Tap Size
M56
Tap Dimension Type
Metric
Thread Length
7.90mm
Tap Thread Size
M56-5.50
Thread Size
M56x5.5
Tap Length Standard
DIN
Square Size
36.07mm
Shank Length
120.00 mm
Pitch Diameter Limit
D14

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16540
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
5.50mm
Primary Material Application ISO Code
H, M, P
Thread Limit
D14
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
V, VC-10
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M56x5.5, Metric, Overall Length 250 mm, Powdered Metal, TiCN, Thread Length 66 mm, Thread Limit D14, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.