Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654501808

  • Zoro # G0221249


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.920"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501808
Zoro #
G0221249
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.920"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
7/8"-14
Shank Length
2 1/4 in
75% Thread Drill Size
20.40
Tap Length Standard
DIN
65% Thread Drill Size
13/16 in
Square Size
0.5220 in
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNF
Series
16545
Cutting Direction - Machining
Right Hand
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Extended Neck
Yes
Thread Limit
H6
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
14
Helix Angle
Variable
Thread Standard
UNF
Material Grade - Machining
16545, VC-10
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, TiCN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.