Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502008

  • Zoro # G0221282


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.300"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654502008
Zoro #
G0221282
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.300"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
1"-8
Square Size
0.6000 in
Shank Length
3 1/4 in
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
75% Thread Drill Size
22.25
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Tap Length Standard
DIN
Thread Size
1"-8
Pitch Diameter Limit
H8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16545
Tap Shank Standard
DIN
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Threads per Inch
8
Thread Limit
H8
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Powdered Metal, TiCN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.