Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502108

  • Zoro # G0221188


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.510"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654502108
Zoro #
G0221188
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.510"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
1"-12
75% Thread Drill Size
23.30
Tap Length Standard
DIN
Shank Length
2 15/32 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16545
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Thread Standard
UNF
Measurement System
Fractional Inch
Threads per Inch
12
Thread Limit
H6
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16545, VC-10
Coolant Fed
Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Powdered Metal, TiCN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.30, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.