Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502308

  • Zoro # G0221267


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.090"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654502308
Zoro #
G0221267
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.090"
Shank Dia.
0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Thread Length
1-1/2"
Tap Thread Size
1-1/8"-8
Pitch Diameter Limit
H9
65% Thread Drill Size
1.0195 in
Shank Length
3 1/4 in
Drill Bit Size
0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in
Thread Size
1-1/8"-8
Tap Length Standard
DIN
75% Thread Drill Size
1.0032
Square Size
0.6720 in

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
UNS
List Number
16545
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Threads per Inch
8
Thread Standard
UNC
Thread Limit
H9
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Material Grade - Machining
16545, VC-10
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 7 5/64 in, Powdered Metal, TiCN, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 1.0032, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.