Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502408

  • Zoro # G0221337


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.910"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654502408
Zoro #
G0221337
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.910"
Shank Dia.
0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1-1/8"-12
Thread Length
1-1/2"
Thread Size
1-1/8"-12
75% Thread Drill Size
1.0438
Tap Length Standard
DIN
65% Thread Drill Size
1.0546 in
Drill Bit Size
1.0384 in, 1.0438 in, 1.0492 in, 1.0546 in, 1.0601 in
Shank Length
2 13/16 in
Square Size
0.6720 in
Pitch Diameter Limit
H8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Features
Any Application, Any Material, Any Time
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Threads per Inch
12
Helix Angle
Variable
Thread Limit
H8
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
16545, VC-10
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 29/32 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.0438, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.