Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503008

  • Zoro # G0221343


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.300"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503008
Zoro #
G0221343
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.300"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Thread Length
1-1/2"
Tap Thread Size
1-3/8"-12
75% Thread Drill Size
1.2938
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
Shank Length
3 3/32 in
Tap Length Standard
DIN
65% Thread Drill Size
1.3046 in
Thread Size
1-3/8"-12
Square Size
0.8310 in
Pitch Diameter Limit
H8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Thread Limit
H8
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
16545, VC-10
Tap Shank Standard
DIN
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Coolant Through
Extended Neck
Yes
Threads per Inch
12
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.2938, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.