Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503108

  • Zoro # G0221398


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.233"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503108
Zoro #
G0221398
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-6
Thread Length
2"
Tap Length Standard
DIN
75% Thread Drill Size
1.3376
Drill Bit Size
1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in
Shank Length
3 5/16 in
Square Size
0.9250 in
Thread Size
1-1/2"-6
65% Thread Drill Size
1.3593 in
Pitch Diameter Limit
H10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Secondary Material Application ISO Code
K, N, P
Threads per Inch
6
Thread Standard
UNC
Coolant Fed
Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H10
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Features
Any Application, Any Material, Any Time
Material Grade - Machining
16545, VC-10
Measurement System
Fractional Inch
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 7 7/8 in, Powdered Metal, TiCN, Thread Length 2 in, 75 Percent Thread Drill Size 1.3376, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.