Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503208

  • Zoro # G0221328


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.233"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503208
Zoro #
G0221328
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-8
Thread Length
1-1/2"
Square Size
0.9250 in
Drill Bit Size
1.3701 in, 1.3782 in, 1.3863 in, 1.3945 in, 1.4026 in
65% Thread Drill Size
1.3945 in
75% Thread Drill Size
1.3782
Tap Length Standard
DIN
Shank Length
3 5/16 in
Thread Size
1-1/2"-8
Pitch Diameter Limit
H9

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNS
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Thread Limit
H9
Shank Type - Machining
Straight
Helix Angle
Variable
Threads per Inch
8
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Coolant Through
Material Grade - Machining
16545, VC-10
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Extended Neck
Yes
Features
Any Application, Any Material, Any Time
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-8, UNC, Overall Length 7 7/8 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.3782, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.