Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503308

  • Zoro # G0221370


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.300"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.233"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503308
Zoro #
G0221370
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.300"
Shank Dia.
1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1-1/2"
Tap Thread Size
1-1/2"-12
Drill Bit Size
1.4134 in, 1.4188 in, 1.4242 in, 1.4296 in, 1.4351 in
65% Thread Drill Size
1.4296 in
75% Thread Drill Size
1.4188
Thread Size
1-1/2"-12
Shank Length
3 3/32 in
Square Size
0.9250 in
Tap Length Standard
DIN
Pitch Diameter Limit
H8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Thread Limit
H8
Extended Neck
Yes
Thread Standard
UNF
Coolant Fed
Coolant Through
Threads per Inch
12
Measurement System
Fractional Inch
Features
Any Application, Any Material, Any Time
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16545, VC-10
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 11/16 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.4188, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.