Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503408

  • Zoro # G0221608


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.305"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503408
Zoro #
G0221608
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.305"
Tap Size
1-5/8"
Tap Dimension Type
Inch
Tap Thread Size
1-5/8"-8
Thread Length
1-1/2"
75% Thread Drill Size
1.5032
Thread Size
1-5/8"-8
Tap Length Standard
DIN
65% Thread Drill Size
1.5195 in
Drill Bit Size
1.4951 in, 1.5032 in, 1.5113 in, 1.5195 in, 1.5276 in
Shank Length
3 17/32 in
Square Size
0.9790 in
Pitch Diameter Limit
H10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNS
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Thread Limit
H10
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
8
Helix Angle
Variable
Material Grade - Machining
16545, VC-10
Thread Standard
UNC
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 5/8 In.-8, UNC, Overall Length 7 7/8 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.5032, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.