Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503508

  • Zoro # G0221440


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.660"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.430"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503508
Zoro #
G0221440
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8.660"
Shank Dia.
1.430"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Thread Length
2-3/8"
Tap Thread Size
1-3/4"-5
Thread Size
1-3/4"-5
75% Thread Drill Size
1.5551
Shank Length
3 29/32 in
Square Size
1.0720 in
65% Thread Drill Size
1.5811 in
Tap Length Standard
DIN
Drill Bit Size
1.5422 in, 1.5551 in, 1.5681 in, 1.5811 in, 1.5941 in
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Thread Limit
H11
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
5
Material Grade - Machining
16545, VC-10
Primary Material Application ISO Code
H, M, P
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Helix Angle
Variable
Thread Standard
UNC
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, Powdered Metal, TiCN, Thread Length 2 13/32 in, 75 Percent Thread Drill Size 1.5551, Thread Limit H11, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.