Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503608

  • Zoro # G0221483


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.430"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503608
Zoro #
G0221483
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.430"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
1-3/4"-8
Thread Size
1-3/4"-8
Shank Length
3 7/8 in
65% Thread Drill Size
1.6445 in
Drill Bit Size
1.6201 in, 1.6282 in, 1.6363 in, 1.6445 in, 1.6526 in
75% Thread Drill Size
1.6282
Square Size
1.0720 in
Tap Length Standard
DIN
Pitch Diameter Limit
H10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
UNS
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H10
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
Threads per Inch
8
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Material Grade - Machining
16545, VC-10
Tap Shank Standard
DIN
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-8, UNC, Overall Length 7 7/8 in, Powdered Metal, TiCN, Thread Length 2 in, 75 Percent Thread Drill Size 1.6282, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.