Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503708

  • Zoro # G0221459


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.860"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.519"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503708
Zoro #
G0221459
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8.860"
Shank Dia.
1.519"
Tap Size
1-7/8"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
1-7/8"-8
Drill Bit Size
1.7451 in, 1.7532 in, 1.7613 in, 1.7695 in, 1.7776 in
Shank Length
3 29/32 in
75% Thread Drill Size
1.7532
65% Thread Drill Size
1.7695 in
Thread Size
1-7/8"-8
Tap Length Standard
DIN
Square Size
1.1380 in
Pitch Diameter Limit
H10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNS
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Helix Angle
Variable
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H10
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Material Grade - Machining
16545, VC-10
Thread Standard
UNC
Threads per Inch
8
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1 7/8 In.-8, UNC, Overall Length 8 27/32 in, Powdered Metal, TiCN, Thread Length 2 in, 75 Percent Thread Drill Size 1.7532, Thread Limit H10, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.