Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1650003008

  • Zoro # G0219989


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00mm
Tap Style
Spiral Flute
Tap Size
M1.4
Shank Dia.
29.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650003008
Zoro #
G0219989
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40.00mm
Tap Size
M1.4
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Thread Size
M1.4-0.30
Thread Length
6.00 mm
Tap Length Standard
DIN
Square Size
2.79mm
Shank Length
28.50 mm
Thread Size
M1.4x0.3
Pitch Diameter Limit
D2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Metric
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
16500
Shank Type - Machining
Straight
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.30mm
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Thread Limit
D2
Material Grade - Machining
VC-10
Tap Shank Standard
ANSI, DIN
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M1.4x0.3, Metric, Overall Length 40 mm, Powdered Metal, V, Thread Length 6 mm, Thread Limit D2, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.