Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1650003308

  • Zoro # G0219961


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
45.00mm
Tap Style
Spiral Flute
Tap Size
M2
Shank Dia.
29.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650003308
Zoro #
G0219961
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.00mm
Tap Size
M2
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Thread Size
M2-0.25
Pitch Diameter Limit
D2
Thread Length
3.00 mm
Thread Size
M2x0.25
Shank Length
35.00 mm
Tap Length Standard
DIN
Square Size
2.79mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Metric
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Number of Pieces
1
List Number
16500
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Thread Limit
D2
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Material Grade - Machining
16500
Extended Neck
Yes
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Thread Pitch
0.25mm
Primary Material Application ISO Code
H, M, P
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size M2x0.25, Metric, Overall Length 45 mm, Powdered Metal, V, Thread Length 3.3 mm, Thread Limit D2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.