Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650004208

  • Zoro # G0220040


product price: $59.19
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
29.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650004208
Zoro #
G0220040
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
4.00 mm
Tap Thread Size
M3.5-0.35
Square Size
2.79mm
Shank Length
36.00 mm
Thread Size
M3.5x0.35
65% Thread Drill Size
3.20 mm
55% Thread Drill Size
3.25 mm
75% Thread Drill Size
3.15
Tap Length Standard
DIN
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Thread Limit
D3
Features
Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Fine
Extended Neck
Yes
Tap Shank Standard
DIN
Thread Pitch
0.35mm
Material Grade - Machining
VC-10
Coolant Fed
Non-Coolant Through
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.35, Metric, Overall Length 56 mm, Powdered Metal, V, Thread Length 4.8 mm, 75 Percent Thread Drill Size 3.15, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.