Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650004308

  • Zoro # G0220129


product price: $48.79
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
29.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650004308
Zoro #
G0220129
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
4.00 mm
Tap Thread Size
M3.5-0.60
Thread Size
M3.5x0.6
Drill Bit Size
12.99mm, 2.88mm, 2.92mm, 2.95mm, 3.03mm
Shank Length
36.00 mm
Square Size
2.79mm
65% Thread Drill Size
3.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.90
55% Thread Drill Size
#31
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Tap Shank Standard
DIN
Thread Limit
D3
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Material Grade - Machining
VC-10
Features
Sharp Cutting Edge, Variable Helix Flute
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.60mm
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Powdered Metal, V, Thread Length 4.8 mm, 75 Percent Thread Drill Size 2.90, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.