Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650004508

  • Zoro # G0220278


product price: $44.29
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
49.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650004508
Zoro #
G0220278
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
49.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Thread Length
5.00 mm
Tap Thread Size
M4.5-0.75
Square Size
3.86mm
Shank Length
45.10 mm
Drill Bit Size
3.72mm, 3.77mm, 3.82mm, 3.87mm, 3.92mm
55% Thread Drill Size
5/32 in
65% Thread Drill Size
#24
Thread Size
M4.5x0.75
Tap Length Standard
DIN
75% Thread Drill Size
#25
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D4
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
VC-10
Features
Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
0.75mm
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, Powdered Metal, V, Thread Length 6.1 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.