Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650004908

  • Zoro # G0220153


product price: $50.19
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650004908
Zoro #
G0220153
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
8.00 mm
Tap Thread Size
M8-0.75
Thread Size
M8x0.75
Square Size
6.05mm
Tap Length Standard
DIN
Shank Length
47.00 mm
65% Thread Drill Size
7.37 mm
75% Thread Drill Size
7.27
Drill Bit Size
7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16500
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Thread Limit
D4
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16500
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Thread Pitch
0.75mm
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Powdered Metal, V, Thread Length 8 mm, 75 Percent Thread Drill Size 7.27, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.