Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650005308

  • Zoro # G0220591


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650005308
Zoro #
G0220591
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
10.00 mm
Tap Thread Size
M10-0.75
Pitch Diameter Limit
D4
Shank Length
55.00 mm
65% Thread Drill Size
9.37 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.27
Thread Size
M10x0.75
Drill Bit Size
9.22mm, 9.27mm, 9.32mm, 9.37mm, 9.41mm
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Number of Pieces
1
List Number
16500
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Standards
ANSI, DIN
Series
16500
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI, DIN
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
VC-10
Thread Pitch
0.75mm
Coolant Fed
Non-Coolant Through
Thread Limit
D4

Description

Spiral Flute Tap, Thread Size M10x0.75, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 10 mm, 75 Percent Thread Drill Size 9.27, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.