Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650005408

  • Zoro # G0220759


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
29.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650005408
Zoro #
G0220759
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
#0
Thread Length
8.00 mm
Tap Thread Size
#0-80
Tap Length Standard
DIN
Shank Length
46.50 mm
Square Size
6.15mm
Thread Size
M11x0.75
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Thread Pitch
0.75mm
Thread Limit
D4
Thread Standard
Metric
Measurement System
Metric
Tap Shank Standard
DIN
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M11x0.75, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 8 mm, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.