Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650005508
Zoro # G0220777
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650005508
Zoro #
G0220777
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
90.00mm
Shank Dia.
8.20mm
Tap Dimension Type
Metric
Tap Size
M11
Thread Length
12.00 mm
Tap Thread Size
M11-1.00
Tap Length Standard
DIN
Shank Length
46.50 mm
Thread Size
M11x1
Square Size
6.15mm
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M11x1, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 12 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.