Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1650006108

  • Zoro # G0220908


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650006108
Zoro #
G0220908
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
12.00 mm
Tap Thread Size
M16-1.00
Square Size
9.14mm
Shank Length
46.00 mm
Tap Length Standard
DIN
Thread Size
M16x1
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16500
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Helix Angle
Variable
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Thread Limit
D5
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M16x1, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 12 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.