Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652001308

  • Zoro # G0222122


product price: $68.79
/ea

Key Features

Shank Dia.
3.60mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652001308
Zoro #
G0222122
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
100.00mm
Thread Length
5.30mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.50
Shank Length
82.00 mm
Thread Size
M3x0.5
75% Thread Drill Size
#38
Square Size
2.79 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Coarse
List Number
16520
Tap Finish
V
Number of Pieces
1
Series
16520
Cutting Direction - Machining
Right Hand
Tap Type
Spiral Flute
Extended Neck
Yes
Material Grade - Machining
16520
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size M3x0.5, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.