Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652001508

  • Zoro # G0222308


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
29.00mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652001508
Zoro #
G0222308
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
100.00mm
Thread Length
6.30mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D3
Shank Length
80.00 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
75% Thread Drill Size
3.00 mm
Square Size
2.79 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
V
List Number
16520
Series
16520
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16520
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
D3
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Tap Type
Spiral Flute
Thread Pitch
0.60mm
Helix Angle
Variable

Description

Extension Tap, Thread Size M3.5x0.6, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.