Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652001808

  • Zoro # G0222229


product price: $62.19
/ea

Key Features

Shank Dia.
4.90mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652001808
Zoro #
G0222229
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.90mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
100.00mm
Thread Length
8.00mm
Tap Thread Size
M4.5-0.50
Pitch Diameter Limit
D3
Square Size
3.86 mm
65% Thread Drill Size
4.06 mm
Thread Size
M4.5x0.5
75% Thread Drill Size
4.06 mm
55% Thread Drill Size
4.15 mm
Shank Length
75.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
16520
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16520
Extended Shank
Yes
Tap Type
Spiral Flute
Primary Material Application ISO Code
M, P, S
Thread Pitch
0.50mm
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16520
Thread Limit
D3
Measurement System
Metric
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size M4.5x0.5, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.