Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652002008

  • Zoro # G0222168


product price: $65.19
/ea

Key Features

Shank Dia.
4.90mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652002008
Zoro #
G0222168
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.90mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
125.00mm
Thread Length
8.60mm
Pitch Diameter Limit
D3
Tap Thread Size
M5-0.50
55% Thread Drill Size
#14
Shank Length
99.90 mm
Square Size
3.86 mm
75% Thread Drill Size
#15
Thread Size
M5x0.5
65% Thread Drill Size
#15

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
V
List Number
16520
Cutting Direction - Machining
Right Hand
Series
16520
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Type
Spiral Flute
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
D3
Material Grade - Machining
16520
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Thread Pitch
0.50mm
Helix Angle
Variable

Description

Extension Tap, Thread Size M5x0.5, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.