Zoro Homepage

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652003708

  • Zoro # G0222332


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652003708
Zoro #
G0222332
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
150.00mm
Thread Length
15.10mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.25
Shank Length
115.00 mm
Square Size
6.05 mm
75% Thread Drill Size
I
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Coarse
List Number
16520
Number of Pieces
1
Series
16520
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16520
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
K, N, P
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Extended Shank
Yes
Extended Neck
Yes
Thread Pitch
1.25mm
Helix Angle
Variable

Description

Extension Tap, Thread Size M8x1.25, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.