Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652005108

  • Zoro # G0222378


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652005108
Zoro #
G0222378
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
15.10mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Shank Length
111.00 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
List Number
16520
Tap Thread Type
Metric
Series
16520
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Material Grade - Machining
16520
Tap Type
Spiral Flute
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Extended Shank
Yes
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Helix Angle
Variable

Description

Extension Tap, Thread Size M10x1.5, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.