Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652006108

  • Zoro # G0222350


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652006108
Zoro #
G0222350
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
180.00mm
Thread Length
15.10mm
Pitch Diameter Limit
D5
Tap Thread Size
M12-1.00
65% Thread Drill Size
7/16 in
Shank Length
108.00 mm
Thread Size
M12x1
75% Thread Drill Size
7/16 in
Square Size
6.98 mm
55% Thread Drill Size
11.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric
List Number
16520
Cutting Direction - Machining
Right Hand
Series
16520
Tap Type
Spiral Flute
Thread Pitch
1.00mm
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16520
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Shank
Yes
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Helix Angle
Variable

Description

Extension Tap, Thread Size M12x1, Metric, Overall Length 180 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.