Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652006808

  • Zoro # G0222369


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652006808
Zoro #
G0222369
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Overall Length
150.00mm
Thread Length
15.10mm
Pitch Diameter Limit
D5
Tap Thread Size
M14-1.00
Shank Length
90.00 mm
Thread Size
M14x1
Square Size
8.18 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
V
List Number
16520
Series
16520
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Tap Type
Spiral Flute
Thread Standard
Metric Fine
Extended Shank
Yes
Material Grade - Machining
16520
Thread Pitch
1.00mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable

Description

Extension Tap, Thread Size M14x1, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.