Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652008108

  • Zoro # G0222439


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.80mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652008108
Zoro #
G0222439
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.80mm
Tap Dimension Type
Metric
Tap Size
M18
Overall Length
180.00mm
Thread Length
31.80mm
Pitch Diameter Limit
D6
Tap Thread Size
M18-1.50
Thread Size
M18x1.5
Shank Length
108.00 mm
Square Size
10.31 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
16520
Cutting Direction - Machining
Right Hand
Series
16520
Thread Limit
D6
Tap Type
Spiral Flute
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Extended Neck
Yes
Material Grade - Machining
16520
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Shank
Yes
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size M18x1.5, Metric, Overall Length 180 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.