Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652008708

  • Zoro # G0222588


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.30mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652008708
Zoro #
G0222588
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.30mm
Tap Dimension Type
Metric
Tap Size
M20
Overall Length
200.00mm
Thread Length
31.80mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
D7
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Shank Length
120.00 mm
Square Size
12.42 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16520
Tap Thread Type
Metric Coarse
Tap Finish
V
Number of Pieces
1
Series
16520
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Extended Shank
Yes
Extended Neck
Yes
Thread Limit
D7
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Tap Type
Spiral Flute
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16520
Coolant Fed
Non-Coolant Through
Helix Angle
Variable

Description

Extension Tap, Thread Size M20x2.5, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.