Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652008908

  • Zoro # G0222597


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.10mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652008908
Zoro #
G0222597
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
25.10mm
Tap Dimension Type
Metric
Tap Size
M22
Overall Length
200.00mm
Thread Length
31.80mm
Tap Thread Size
M22-1.50
Pitch Diameter Limit
D6
Square Size
13.28 mm
Thread Size
M22x1.5
65% Thread Drill Size
20.75 mm
75% Thread Drill Size
20.50 mm
55% Thread Drill Size
20.90 mm
Shank Length
120.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16520
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
Series
16520
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Shank
Yes
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16520
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Type
Spiral Flute
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D6
Helix Angle
Variable

Description

Extension Tap, Thread Size M22x1.5, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.