Zoro Homepage

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652500608

  • Zoro # G0221772


product price: $61.29
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652500608
Zoro #
G0221772
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
4.720"
Thread Length
5/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Square Size
0.1100 in
Thread Size
#6-32
Shank Length
3 59/64 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
Tap Finish
V
List Number
16525
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16525
Extended Shank
Yes
Measurement System
Pipe
Tap Type
Spiral Flute
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16525
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
32
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 4 23/32 in, Powdered Metal, V, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.