Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652501008

  • Zoro # G0221720


product price: $55.29
/ea

Key Features

Shank Dia.
0.168"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652501008
Zoro #
G0221720
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
3.940"
Thread Length
5/16"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
Square Size
0.1310 in
Shank Length
3 3/32 in
Thread Size
#8-36
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29
55% Thread Drill Size
#27

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16525
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16525
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Tap Type
Spiral Flute
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Threads per Inch
36
Extended Shank
Yes
Extended Neck
Yes
Thread Limit
H2
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16525
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size #8-36, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.