Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652504908

  • Zoro # G0222247


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652504908
Zoro #
G0222247
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Tap Size
7/8"
Overall Length
7.870"
Thread Length
1-1/4"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H6
Square Size
0.5230 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Shank Length
4 23/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
List Number
16525
Tap Thread Type
UNC
Series
16525
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Tap Type
Spiral Flute
Extended Shank
Yes
Threads per Inch
9
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16525
Helix Angle
Variable

Description

Extension Tap, Thread Size 7/8 In.-9, UNC, Overall Length 7 7/8 in, Powdered Metal, V, Right Hand, 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.