Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652505508

  • Zoro # G0222280


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652505508
Zoro #
G0222280
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Tap Size
1"
Overall Length
7.870"
Thread Length
1-1/4"
Pitch Diameter Limit
H6
Tap Thread Size
1"-12
Shank Length
4 25/64 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
Square Size
0.6000 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
Tap Thread Type
UNF
List Number
16525
Cutting Direction - Machining
Right Hand
Series
16525
Extended Shank
Yes
Threads per Inch
12
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Type
Spiral Flute
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16525
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H6
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable

Description

Extension Tap, Thread Size 1 In.-12, UNF, Overall Length 7 7/8 in, Powdered Metal, V, Right Hand, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.