Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000108

  • Zoro # G0221422


product price: $58.79
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000108
Zoro #
G0221422
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
8.00mm
Tap Thread Size
M6-0.75
Thread Size
M6x0.75
Drill Bit Size
5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm
Tap Length Standard
DIN
55% Thread Drill Size
5.45 mm
75% Thread Drill Size
5.25
65% Thread Drill Size
5.35 mm
Shank Length
50.00 mm
Square Size
4.85mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
V
Series
16540
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Primary Material Application ISO Code
H, M, P
Thread Pitch
0.75mm
Tap Shank Standard
ANSI
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Coolant Fed
Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Material Grade - Machining
V, VC-10
Helix Angle
Variable
Thread Standard
Metric Fine
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 5.25, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.