Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000208

  • Zoro # G0221492


product price: $52.19
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000208
Zoro #
G0221492
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
8.00mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00
Thread Size
M6x1
Tap Length Standard
DIN
55% Thread Drill Size
5.25 mm
Square Size
4.85mm
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
16540
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
1654
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
1.00mm
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Thread Limit
D5
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.