Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000408

  • Zoro # G0221477


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000408
Zoro #
G0221477
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
31.80mm
Tap Thread Size
M8-0.75
75% Thread Drill Size
7.27
Square Size
6.05mm
Drill Bit Size
7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm
Shank Length
47.00 mm
Thread Size
M8x0.75
Tap Length Standard
DIN
65% Thread Drill Size
7.37 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16540
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.75mm
Helix Angle
Variable
Material Grade - Machining
1654
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Coolant Through
Thread Limit
D4
Thread Standard
Metric Fine
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 7.27, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.