Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000508

  • Zoro # G0221562


product price: $66.79
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000508
Zoro #
G0221562
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
31.80mm
Tap Thread Size
M8-1.00
Tap Length Standard
DIN
Thread Size
M8x1
Shank Length
55.00 mm
55% Thread Drill Size
7.25 mm
Square Size
6.05mm
Drill Bit Size
6.96mm, 7.03mm, 7.09mm, 7.16mm, 7.22mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
ANSI
Series
16540
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
1654
Coolant Fed
Coolant Through
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 7.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.